Zoro Homepage
This item is Discontinued.
Zoro Select Tubing, 6.5mm IDx10mm OD, 250 Ft, ClearBlue PU10MB-CB

Tubing, 6.5mm IDx10mm OD, 250 Ft, ClearBlue (Discontinued)

  • Mfr # PU10MB-CB
  • Zoro # G0856405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU10MB-CB
Zoro #
G0856405
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
6.5 mm
Outside Dia.
10 mm
Wall Thickness
1.75 mm
Tube Length
250 ft
Outside Diameter
10 mm
Overall Length
250 ft
Inside Diameter
6.5 mm
Bend Radius
25 mm
Outside Diameter Tolerance
+/-0.004 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
150 psi
Tube Color
Translucent Blue
Burst Pressure
600 psi
Temp. Range
-68 Degrees to 140 Degrees F
Standards
NSF 51, NSF 61, RoHS Compliant
Type
Metric
Vacuum Rating
28 in Hg
Tolerance
+/-0.004 in
Item
Tubing
Color
Blue
Application
Air, Lubricant, Water
Material
Polyurethane
System of Measurement
Metric
Flexibility
Flexible
Tube Form
Coil
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 98
Does Not Contain
Does Not Impart Taste or Odor
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Tradename Material
Surethane
Maximum Operating Pressure
150 psi @ 75 Degrees F
For Fluid Type
Gas, Oil
Features
Flexibility Over a Broad Temperature Range
Material Brand
GRAINGER APPROVED Surethane
Clarity
Semi-Clear
Material Trade Name
Surethane
Maximum Vacuum Pressure
28 in Hg
Autoclavable
No
Tubing Hardness
Hard (A96+ D45+ or R50+)
Vacuum Rated
Vacuum Rated
Maximum Operating Temperature
160 Degrees F
For Environment
Broad Temperature
Jacket Material
No Jacket
Tubing Reinforcement
Not Reinforced
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Lubricant, Water, Color Blue, Hardness Shore A 98, Inside Diameter 6.5 mm, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 mm, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.