Zoro Homepage

Tubing, 6.5mm IDx10mm OD, 250 Ft, Natural

  • Mfr # 806FJ0

  • Zoro # G210742100


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.75 mm
Stripe Color
No Stripe
Material
Polyurethane
Flexibility
Flexible
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806FJ0
Zoro #
G210742100
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
1.75 mm
Overall Length
250 ft
Outside Diameter
10 mm
Bend Radius
40 mm
Inside Diameter
6.5 mm

Details

Item
Tubing
Stripe Color
No Stripe
Material
Polyurethane
Flexibility
Flexible
System of Measurement
Metric
Reinforcement
Not Reinforced
Autoclavable
No
Maximum Operating Pressure
150 psi @ 73 Degrees F
Clarity
Clear
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
Peristaltic Pump Compatible
No
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Non-Potable Water
Application
Air, Water
Jacket Material
No Jacket
Fitting Compatibility
Barbed, Crimp, Push-to-Connect
Hardness
Shore A 98
Jacket Color
No Jacket
Color
Beige

Description

Tubing, Application Air, Water, Color Beige, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 6.5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 10 mm, Overall Length 250 ft, Peristaltic Pump Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.