Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 6mm OD, 100 Ft L, Black

  • Mfr # PE06MABK

  • Zoro # G2589781


product price: $21.29
/ea

Key Features

Inside Dia.
4 mm
Outside Dia.
6 mm
Tube Material
Polyethylene
Max. Pressure
150 psi
Tube Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE06MABK
Zoro #
G2589781
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
4 mm
Outside Dia.
6 mm
Tube Bend Radius
48 mm
Wall Thickness
1 mm
Tube Length
100 ft
Outside Diameter
6 mm
Inside Diameter
4 mm
Overall Length
100 ft
Bend Radius
31 4/5 mm

Details

Tube Material
Polyethylene
Max. Pressure
150 psi
Tube Color
Black
Item
Tubing
Temp. Range
-50 Degrees to 140 Degrees F
Standards
FDA, NSF 61
Tube Hardness
Shore D: 55
Type
Linear Low Density, Metric
Material
LLDPE
Maximum Vacuum Pressure
28 in Hg
Tube Form
Coil
Reinforcement
Not Reinforced
System of Measurement
Metric
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Hardness
Shore A 98
Features
Chemically Inert, Impermeable to Gas and Liquids
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-50 Degrees F
Stripe Color
No Stripe
Application
Air, Lubricant, Water
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Maximum Operating Pressure
150 psi @ 75 Degrees F
Vacuum Rated
Vacuum Rated
Autoclavable
No
For Fluid Type
Gas
Flexibility
Flexible
Does Not Contain
Does Not Impart Taste or Odor
Jacket Material
No Jacket
Color
Black
Material Trade Name
Value-Tube
Maximum Operating Temperature
140 Degrees F
Clarity
Opaque

Description

Tubing, Application Air, Lubricant, Water, Color Black, Hardness Shore A 98, Inside Diameter 4 mm, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 1 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.