Zoro Homepage

Tubing, 6mm OD, 180 PSI, 100 Ft, Yellow

  • Mfr # 806FJ3

  • Zoro # G710724118


product price: $21.39
/ea

Key Features

Wall Thickness
1 mm
Clarity
Opaque
Application
Air, Water
Bend Radius
24 mm
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806FJ3
Zoro #
G710724118
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
1 mm
Bend Radius
24 mm
Overall Length
100 ft
Inside Diameter
4 mm
Outside Diameter
6 mm

Details

Item
Tubing
Clarity
Opaque
Application
Air, Water
Autoclavable
No
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed, Crimp, Push-to-Connect
Flexibility
Flexible
Material
Polyurethane
System of Measurement
Metric
Maximum Operating Temperature
150 Degrees F
Hardness
Shore A 98
Color
Yellow
Resistance Properties
Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
Food and Beverage Compatibility
Non-Potable Water
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
180 psi @ 73 Degrees F
Jacket Color
No Jacket
Tube Form
Coil
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Stripe Color
No Stripe

Description

Tubing, Application Air, Water, Color Yellow, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.