Zoro Homepage
This item is Discontinued.
Zoro Select Tubing, 7/64" IDx5/32" OD, 250 Ft, Black N532-BBLK

Tubing, 7/64" IDx5/32" OD, 250 Ft, Black (Discontinued)

  • Mfr # N532-BBLK
  • Zoro # G2149987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N532-BBLK
Zoro #
G2149987
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
7/64 in
Outside Dia.
5/32 in
Wall Thickness
0.025 in
Tube Length
250 ft
Overall Length
250 ft
Bend Radius
1/2 in
Outside Diameter
5/32 in
Inside Diameter
3/32 in
Outside Diameter Tolerance
+/-0.005 in

Description

Tubing, Application Air, Fuels, Lubricant, Water, Color Black, Hardness Rockwell R 78, Shore D 70, Inside Diameter 3/32 in, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Maximum Operating Pressure 350 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/32 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Chemical Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.