Tubing, 7mm In ID, 10mm In OD, 2m

  • Mfr # ZUSA-HTM-127

  • Zoro # G415581238


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HTM-127
Zoro #
G415581238
UPC #
-
Country of Origin
China

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 7 mm, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 4,621 psi, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 10 mm, Overall Length 2 m, Resistance Properties Organic Acid Resistant, Salt Resistant, Standards DIN EN10216-5, Temper Annealed, Tube Form Straight, Wall Thickness 1.5 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.