Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 8 IDx12mm OD, 100 Ft, Black

  • Mfr # 1PBT6

  • Zoro # G2109475


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
8 mm
Outside Dia.
12 mm
Wall Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PBT6
Zoro #
G2109475
UPC #
190735922194
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
8 mm
Outside Dia.
12 mm
Wall Thickness
2 mm
Tube Length
100 ft
Overall Length
100 ft
Bend Radius
1 7/8 in
Inside Diameter
8 mm
Outside Diameter
12 mm
Outside Diameter Tolerance
+/-0.004 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
150 psi
Tube Color
Black
Tolerance
+/-0.004 in
Type
Metric
Temp. Range
-68 Degrees to 140 Degrees F
Item
Tubing
Burst Pressure
150 psi
Application
Air, Water
Color
Black
Material
Polyurethane
Peristaltic Pump Compatible
No
Maximum Operating Temperature
140 Degrees F
Hardness
Shore A 98
Stripe Color
No Stripe
Autoclavable
Yes
System of Measurement
Metric
Minimum Operating Temperature
-68 Degrees F
Features
Non Marking, Resist Algae Growth
Clarity
Opaque
Flow Application
Air and Water Lines, Carwash and Painting Equipment, Robotics
Jacket Color
No Jacket
Maximum Operating Pressure
150 psi
Beverage, Food, and Water Compatibility
Non-Potable Water
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, Wear Resistant
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Fitting Compatibility
Push-to-Connect
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Water, Color Black, Hardness Shore A 98, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 12 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.