Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 8 IDx12mm OD, 100 Ft, Clear Blue

  • Mfr # 806FJ7

  • Zoro # G110742101


product price: $66.75
/ea

Key Features

Wall Thickness
2 mm
Fitting Compatibility
Barbed, Crimp, Push-to-Connect
Food and Beverage Compatibility
Non-Potable Water
Stripe Color
No Stripe
Maximum Operating Pressure
150 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806FJ7
Zoro #
G110742101
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
2 mm
Overall Length
100 ft
Outside Diameter
12 mm
Inside Diameter
8 mm
Bend Radius
48 mm

Details

Item
Tubing
Fitting Compatibility
Barbed, Crimp, Push-to-Connect
Food and Beverage Compatibility
Non-Potable Water
Stripe Color
No Stripe
Maximum Operating Pressure
150 psi @ 73 Degrees F
Resistance Properties
Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
Color
Clear Blue
Jacket Material
No Jacket
Flexibility
Flexible
Peristaltic Pump Compatible
No
Autoclavable
No
Application
Air, Water
Hardness
Shore A 98
Reinforcement
Not Reinforced
Maximum Operating Temperature
150 Degrees F
Material
Polyurethane
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Clarity
Semi-Clear
System of Measurement
Metric
Jacket Color
No Jacket

Description

Tubing, Application Air, Water, Color Clear Blue, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 12 mm, Overall Length 100 ft, Peristaltic Pump Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.