Zoro Select
260 Brass Round Tube, 9/16 in Outside Dia, 1 ft Length
Mfr # 8141
Zoro # G3309087
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.534 in
- Outside Dia. 9/16 in
- Wall Thickness 0.014 in
- Tube Length 1 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-103)
- JAY R. SMITH MANUFACTURING 1-1/2 " Dia., Elastomer, Black Finish, Floor Drain, Trap Seal (2692-0150)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-111K)
- ELSTER 558Wc Flanged 2In Pressure Reducing Regulator Valve (1813B)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 1 ft Length (8128)
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 1 ft Length (8140)
- ZORO SELECT 260 Brass Round Tube, 9/32 in Outside Dia, 1 ft Length (8132)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (1153)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 1 ft Length (8139)
- ZORO SELECT Tubing, 3/32 in Outside Dia, 1 ft Length (8126)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type K (KS04060)
- Zoro Select Copper Tubing