Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 9/32" ID, 5/16" OD, Nylon, Blk, 100Ft

  • Mfr # 2VDP5

  • Zoro # G0590764


product price: $37.65
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60
Inside Dia.
15/64 in
Outside Dia.
5/16 in
Wall Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VDP5
Zoro #
G0590764
UPC #
190735908426
Country of Origin
China

Dimensions

Inside Dia.
15/64 in
Outside Dia.
5/16 in
Wall Thickness
0.05 in
Tube Length
100 ft
Overall Length
100 ft
Outside Diameter
5/16 in
Outside Diameter Tolerance
+0.002 to -0.004 in
Inside Diameter
7/32 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60
Max. Pressure
333 psi @ 68 Degrees F
Tube Color
Black
Vacuum Rating
28 in Hg
Temp. Range
-40 Degrees F to 200 Degrees F
Burst Pressure
660 psi
Tolerance
+0.002 in to -0.004 in
Item
Tubing
Color
Black
Material
Nylon
Flow Application
Automation Machines, Conveyors, Packaging, Robotics
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Chemical Resistant, Humidity Resistant
Fitting Compatibility
Compression, Push-to-Connect
Minimum Operating Temperature
-40 Degrees F
Jacket Color
No Jacket
Hardness
Shore D 60
Maximum Vacuum Pressure
28 in Hg
System of Measurement
Inch
Reinforcement
Not Reinforced
Tube Form
Coil
Vacuum Rated
Vacuum Rated
Industry Application
Automation
Jacket Material
No Jacket
Application
Air
Stripe Color
No Stripe
Maximum Operating Pressure
333 psi @ 68 Degrees F
Peristaltic Pump Compatible
No
Flexibility
Semi-Flexible
Clarity
Opaque
Autoclavable
No

Description

Tubing, Application Air, Color Black, Hardness Shore D 60, Inside Diameter 15/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 333 psi @ 68 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.