Zoro Homepage

Tubing, Aluminum, 3/32 in., PK3

  • Mfr # 8101

  • Zoro # G3309175


product price: $2.69
/pk 3, $0.90/ea

Key Features

Tube Material
Aluminum
Inside Dia.
0.066 in
Outside Dia.
3/32 in
Wall Thickness
0.014 in
Tube Length
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8101
Zoro #
G3309175
UPC #
614121181014
Country of Origin
United States

Dimensions

Inside Dia.
0.066 in
Outside Dia.
3/32 in
Wall Thickness
0.014 in
Tube Length
1 ft
Inside Diameter
0.066 in
Overall Length
0 ft
Outside Diameter
1/8 in

Details

Tube Material
Aluminum
Material
Aluminum
Standards
ASTM B210
Temp. Range
900 Degrees F to 1200 Degrees F
Item
Tubing
Seamless/Welded
Seamless
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Inch
Fabrication
Seamless
Minimum Operating Temperature
900 Degrees F

Description

Tubing, Fabrication Seamless, Inside Diameter 0.066 in, Material Aluminum, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 1/8 in, Overall Length 0 ft, Standards ASTM B210, Wall Thickness 0.014 in, System of Measurement Inch, Minimum Operating Temperature 900 Degrees F, Package Quantity 3

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.