Zoro Homepage

Tubing, Buna N, 1/4" I.D., 3/8" O.D.

  • Mfr # ZUSA-HT-342

  • Zoro # G8342452


product price: $36.39
/ea

Key Features

Tube Material
Buna N
Tube Hardness
Shore A: 60
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-342
Zoro #
G8342452
UPC #
193005149963
Country of Origin
China

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
Tube Length
50 ft
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Overall Length
50 ft
Tube Bend Radius
1"

Details

Tube Material
Buna N
Tube Hardness
Shore A: 60
Tube Color
Black
Material
Nitrile
Temp. Range
-65 Degrees F to 210 Degrees F
Standards
3-A, FDA
Item
Tubing
Max. Pressure
25 psi
Clarity
Opaque
System of Measurement
Inch
Fitting Compatibility
Barbed
Application
Beverage, Food, Water
Maximum Operating Temperature
210 Degrees F
Material Trade Name
Buna-N
Color
Black
Petroleum Product Compatibility
Fuel Oil, Kerosene, Lubricants, Mineral Oil, Oil, Turpentine
Hardness
Shore A 60
Resistance Properties
Oil Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar
For Fluid Type
Beverages, Oil
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Minimum Operating Temperature
-65 Degrees F
For Environment
Oily
Chemical Compatibility
Ammonia, Calcium Chloride, Freon 12, Iodine, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Sodium Carbonate, Sodium Chloride
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar
Durometer
60A
Grade
Standard
Reinforcement
Not Reinforced

Description

Tubing, Application Beverage, Food, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Material Nitrile, Material Trade Name Buna-N, Maximum Operating Temperature 210 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.