Zoro Homepage

Tubing, Buna N, 1/8" I.D., 1/4" O.D.

  • Mfr # ZUSA-HT-1444

  • Zoro # G8343588


product price: $3.05
/ea
Sold in multiples of 3 for $9.15

Key Features

Tube Material
Buna N
Tube Hardness
Shore A: 60
Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1444
Zoro #
G8343588
UPC #
193005143640
Country of Origin
China

Dimensions

Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.06 in
Tube Length
2 ft
Overall Length
2 ft
Inside Diameter
1/8 in
Outside Diameter
1/4 in
Tube Bend Radius
3/4"

Details

Tube Material
Buna N
Tube Hardness
Shore A: 60
Tube Color
Black
Item
Tubing
Temp. Range
-65 Degrees F to 210 Degrees F
Max. Pressure
25 psi
Standards
3-A, FDA
Material
Nitrile
Chemical Compatibility
Ammonia, Calcium Chloride, Freon 12, Iodine, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Sodium Carbonate, Sodium Chloride
Maximum Operating Temperature
210 Degrees F
Color
Black
Fitting Compatibility
Barbed
Hardness
Shore A 60
Petroleum Product Compatibility
Fuel Oil, Kerosene, Lubricants, Mineral Oil, Oil, Turpentine
Resistance Properties
Oil Resistant
Minimum Operating Temperature
-65 Degrees F
System of Measurement
Inch
Material Trade Name
Buna-N
Application
Beverage, Food, Water
Clarity
Opaque
Flow Application
Dairy, Food and Beverage, Pharmaceutical
For Environment
Oily
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar
For Fluid Type
Beverages, Oil
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar
Reinforcement
Not Reinforced
Grade
Standard
Durometer
60A

Description

Tubing, Application Beverage, Food, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/8 in, Material Nitrile, Material Trade Name Buna-N, Maximum Operating Temperature 210 Degrees F, Outside Diameter 1/4 in, Overall Length 2 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.