Zoro Homepage

Tubing, Buna N, 3/8" I.D., 5/8" O.D.

  • Mfr # ZUSA-HT-361

  • Zoro # G8343728


product price: $56.19
/ea

Key Features

Tube Material
Buna N
Tube Hardness
Shore A: 60
Inside Dia.
3/8 in
Outside Dia.
5/8 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-361
Zoro #
G8343728
UPC #
193005150174
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
5/8 in
Wall Thickness
0.13 in
Tube Length
25 ft
Overall Length
25 ft
Inside Diameter
3/8 in
Outside Diameter
5/8 in
Tube Bend Radius
1-1/2"

Details

Tube Material
Buna N
Tube Hardness
Shore A: 60
Tube Color
Black
Standards
3-A, FDA
Temp. Range
-65 Degrees F to 210 Degrees F
Max. Pressure
25 psi
Material
Nitrile
Item
Tubing
Color
Black
For Fluid Type
Beverages, Oil
System of Measurement
Inch
For Environment
Oily
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
210 Degrees F
Material Trade Name
Buna-N
Resistance Properties
Oil Resistant
Hardness
Shore A 60
Fitting Compatibility
Barbed
Clarity
Opaque
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Application
Beverage, Food, Water
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar
Petroleum Product Compatibility
Fuel Oil, Kerosene, Lubricants, Mineral Oil, Oil, Turpentine
Chemical Compatibility
Ammonia, Calcium Chloride, Freon 12, Iodine, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Sodium Carbonate, Sodium Chloride
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar
Reinforcement
Not Reinforced
Grade
Standard
Durometer
60A

Description

Tubing, Application Beverage, Food, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Material Nitrile, Material Trade Name Buna-N, Maximum Operating Temperature 210 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Standards 3-A, FDA, Wall Thickness 0.13 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.