Zoro Homepage

Tubing, Buna N, 5/16" I.D., 7/16" O.D.

  • Mfr # ZUSA-HT-3426

  • Zoro # G8344193


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Tube Material
Buna N
Tube Hardness
Shore A: 60
Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3426
Zoro #
G8344193
UPC #
193005974909
Country of Origin
China

Dimensions

Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.06 in
Tube Length
5 ft
Inside Diameter
5/16 in
Overall Length
5 ft
Outside Diameter
7/16 in
Tube Bend Radius
1/4"

Details

Tube Material
Buna N
Tube Hardness
Shore A: 60
Tube Color
Black
Max. Pressure
25 psi
Standards
3-A, FDA
Temp. Range
-65 Degrees F to 210 Degrees F
Item
Tubing
Material
Nitrile
Minimum Operating Temperature
-65 Degrees F
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Color
Black
Clarity
Opaque
For Fluid Type
Beverages, Oil
Chemical Compatibility
Ammonia, Calcium Chloride, Freon 12, Iodine, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Sodium Carbonate, Sodium Chloride
Fitting Compatibility
Barbed
Material Trade Name
Buna-N
Application
Beverage, Food, Water
Petroleum Product Compatibility
Fuel Oil, Kerosene, Lubricants, Mineral Oil, Oil, Turpentine
System of Measurement
Inch
For Environment
Oily
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar
Resistance Properties
Oil Resistant
Maximum Operating Temperature
210 Degrees F
Hardness
Shore A 60
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar
Durometer
60A
Grade
Standard
Reinforcement
Not Reinforced

Description

Tubing, Application Beverage, Food, Water, Color Black, Hardness Shore A 60, Inside Diameter 5/16 in, Material Nitrile, Material Trade Name Buna-N, Maximum Operating Temperature 210 Degrees F, Outside Diameter 7/16 in, Overall Length 5 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.