Zoro Homepage

Tubing, EPDM, 1/2" I.D., 5/8" O.D.

  • Mfr # ZUSA-HT-410

  • Zoro # G8343037


product price: $67.39
/ea

Key Features

Tube Material
EPDM
Inside Dia.
1/2 in
Tube Hardness
Shore A: 60
Outside Dia.
5/8 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-410
Zoro #
G8343037
UPC #
193005150723
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.06 in
Tube Length
50 ft
Length
50 ft
Tube Bend Radius
1-1/2"
Inside Diameter
1/2 in
Outside Diameter
5/8 in
Overall Length
50 ft

Description

Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/2 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Ozone Resistant, UV Resistant, Standards FDA, NSF, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.