Zoro Homepage

Tubing, EPDM, 1/4" I.D., 1/2" O.D.

  • Mfr # ZUSA-HT-423

  • Zoro # G8343405


product price: $45.59
/ea

Key Features

Tube Material
EPDM
Inside Dia.
1/4 in
Tube Hardness
Shore A: 60
Outside Dia.
1/2 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-423
Zoro #
G8343405
UPC #
193005150860
Country of Origin
China

Dimensions

Inside Dia.
1/4 in
Outside Dia.
1/2 in
Wall Thickness
0.13 in
Tube Length
25 ft
Length
25 ft
Tube Bend Radius
1/2"
Overall Length
25 ft
Inside Diameter
1/4 in
Outside Diameter
1/2 in

Details

Tube Material
EPDM
Tube Hardness
Shore A: 60
Tube Color
Black
Standards
FDA, NSF
Temp. Range
-100 Degrees to 230 Degrees F
Item
Tubing
Grade
Standard
Reinforcement
Not Reinforced
Durometer
60A
Max. Pressure
25 psi
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Material
EPDM
System of Measurement
Inch
For Potable Water Use
Yes
Resistance Properties
Ozone Resistant, UV Resistant
For Fluid Type
Beverages
Maximum Operating Temperature
230 Degrees F
Chemical Compatibility
Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Color
Black
Fitting Compatibility
Barbed
Minimum Operating Temperature
-100 Degrees F
Hardness
Shore A 60
Flow Application
Food and Beverage
Clarity
Opaque
Application
Steam, Water
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Ozone Resistant, UV Resistant, Standards FDA, NSF, Wall Thickness 0.13 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.