Zoro Homepage

Tubing, EPDM, 3/16" I.D., 5/16" O.D.

  • Mfr # ZUSA-HT-1461

  • Zoro # G8343274


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Tube Material
EPDM
Inside Dia.
3/16 in
Tube Hardness
Shore A: 60
Outside Dia.
5/16 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1461
Zoro #
G8343274
UPC #
193005143831
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.06 in
Tube Length
5 ft
Length
5 ft
Tube Bend Radius
3/8"
Outside Diameter
5/16 in
Overall Length
5 ft
Inside Diameter
3/16 in

Details

Tube Material
EPDM
Tube Hardness
Shore A: 60
Tube Color
Black
Standards
FDA, NSF
Temp. Range
-100 Degrees to 230 Degrees F
Item
Tubing
Max. Pressure
25 psi
Grade
Standard
Durometer
60A
Reinforcement
Not Reinforced
Hardness
Shore A 60
Flow Application
Food and Beverage
Application
Steam, Water
System of Measurement
Inch
Material
EPDM
Chemical Compatibility
Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
For Fluid Type
Beverages
Color
Black
For Potable Water Use
Yes
Fitting Compatibility
Barbed
Clarity
Opaque
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Temperature
230 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 5/16 in, Overall Length 5 ft, PEX Type Not Applicable, Standards FDA, NSF, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.