Zoro Homepage

Tubing, EPDM, 3/16" I.D., 5/16" O.D.

  • Mfr # ZUSA-HT-437

  • Zoro # G8343694


product price: $9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

Tube Material
EPDM
Inside Dia.
3/16 in
Tube Hardness
Shore A: 60
Outside Dia.
5/16 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-437
Zoro #
G8343694
UPC #
193005151010
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.06 in
Tube Length
10 ft
Length
10 ft
Tube Bend Radius
3/8"
Overall Length
10 ft
Outside Diameter
5/16 in
Inside Diameter
3/16 in

Details

Tube Material
EPDM
Tube Hardness
Shore A: 60
Tube Color
Black
Temp. Range
-100 Degrees to 230 Degrees F
Standards
FDA, NSF
Item
Tubing
Grade
Standard
Durometer
60A
Reinforcement
Not Reinforced
Max. Pressure
25 psi
Hardness
Shore A 60
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
System of Measurement
Inch
Fitting Compatibility
Barbed
Clarity
Opaque
Resistance Properties
Ozone Resistant, UV Resistant
Application
Steam, Water
Minimum Operating Temperature
-100 Degrees F
For Potable Water Use
Yes
For Fluid Type
Beverages
Flow Application
Food and Beverage
Chemical Compatibility
Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Material
EPDM
Maximum Operating Temperature
230 Degrees F
Color
Black
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 5/16 in, Overall Length 10 ft, PEX Type Not Applicable, Resistance Properties Ozone Resistant, UV Resistant, Standards FDA, NSF, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.