Zoro Homepage

Tubing, EPDM, 3/4" I.D., 1" O.D.

  • Mfr # ZUSA-HT-1469

  • Zoro # G8343143


product price: $23.05
/ea

Key Features

Tube Material
EPDM
Inside Dia.
3/4 in
Tube Hardness
Shore A: 60
Outside Dia.
1 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1469
Zoro #
G8343143
UPC #
193005143916
Country of Origin
China

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.13 in
Tube Length
5 ft
Length
5 ft
Tube Bend Radius
2-1/4"
Overall Length
5 ft
Outside Diameter
1 in
Inside Diameter
3/4 in

Description

Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/4 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 1 in, Overall Length 5 ft, PEX Type Not Applicable, Standards FDA, NSF, Wall Thickness 0.13 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.