Zoro Homepage

Tubing, EPDM 3/8 In OD, 100 Ft.

  • Mfr # 1526-250375

  • Zoro # G2662685


product price: $69.29
/ea

Key Features

Tube Material
EPDM
Inside Dia.
1/4 in
Tube Hardness
Shore A: 60
Outside Dia.
3/8 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1526-250375
Zoro #
G2662685
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
Tube Length
100 ft
Length
100 ft
Inside Diameter
1/4 in
Bend Radius
1 1/8 in
Outside Diameter
3/8 in
Overall Length
100 ft

Description

Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Material EPDM, Maximum Operating Temperature 300 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Weather Resistant, Reinforcement Not Reinforced, Wall Thickness 0.06 in, Autoclavable No, Bend Radius 1 1/8 in, Clarity Opaque, Does Not Contain Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.