Zoro Homepage

Tubing, EPDM, 5/16" I.D., 7/16" O.D.

  • Mfr # ZUSA-HT-3357

  • Zoro # G8343527


product price: $23.95
/ea

Key Features

Tube Material
EPDM
Inside Dia.
5/16 in
Tube Hardness
Shore A: 60
Outside Dia.
7/16 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3357
Zoro #
G8343527
UPC #
193005974114
Country of Origin
China

Dimensions

Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.06 in
Tube Length
25 ft
Length
25 ft
Tube Bend Radius
3/4"
Outside Diameter
7/16 in
Overall Length
25 ft
Inside Diameter
5/16 in

Details

Tube Material
EPDM
Tube Hardness
Shore A: 60
Tube Color
Black
Temp. Range
-100 Degrees to 230 Degrees F
Item
Tubing
Standards
FDA, NSF
Reinforcement
Not Reinforced
Max. Pressure
10 psi
Durometer
60A
Grade
Standard
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Color
Black
System of Measurement
Inch
Hardness
Shore A 60
Application
Steam, Water
Material
EPDM
Minimum Operating Temperature
-100 Degrees F
Flow Application
Food and Beverage
Fitting Compatibility
Barbed
Maximum Operating Temperature
230 Degrees F
For Fluid Type
Beverages
Chemical Compatibility
Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Clarity
Opaque
For Potable Water Use
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 5/16 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 7/16 in, Overall Length 25 ft, PEX Type Not Applicable, Standards FDA, NSF, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.