Zoro Homepage

Tubing, EPDM, 5/16" I.D., 7/16" O.D.

  • Mfr # ZUSA-HT-3456

  • Zoro # G8343536


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Tube Material
EPDM
Inside Dia.
5/16 in
Tube Hardness
Shore A: 60
Outside Dia.
7/16 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3456
Zoro #
G8343536
UPC #
193005974442
Country of Origin
China

Dimensions

Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.06 in
Tube Length
2 ft
Length
2 ft
Tube Bend Radius
3/4"
Inside Diameter
5/16 in
Outside Diameter
7/16 in
Overall Length
2 ft

Details

Tube Material
EPDM
Tube Hardness
Shore A: 60
Tube Color
Black
Temp. Range
-100 Degrees to 230 Degrees F
Standards
FDA, NSF
Item
Tubing
Grade
Standard
Durometer
60A
Max. Pressure
10 psi
Reinforcement
Not Reinforced
Application
Steam, Water
System of Measurement
Inch
Fitting Compatibility
Barbed
Color
Black
Clarity
Opaque
Flow Application
Food and Beverage
Minimum Operating Temperature
-100 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
230 Degrees F
Hardness
Shore A 60
Chemical Compatibility
Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
For Potable Water Use
Yes
Material
EPDM
For Fluid Type
Beverages
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 5/16 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 7/16 in, Overall Length 2 ft, PEX Type Not Applicable, Standards FDA, NSF, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.