Zoro Homepage

Tubing, EPDM 7/16 In OD, 100 Ft.

  • Mfr # 1526-187438

  • Zoro # G2971157


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Tube Material
EPDM
Inside Dia.
3/16 in
Tube Hardness
Shore A: 60
Outside Dia.
7/16 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1526-187438
Zoro #
G2971157
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/16 in
Outside Dia.
7/16 in
Wall Thickness
0.13 in
Tube Length
100 ft
Length
100 ft
Inside Diameter
3/16 in
Outside Diameter
7/16 in
Bend Radius
1 11/16 in
Overall Length
100 ft

Details

Tube Material
EPDM
Tube Hardness
Shore A: 60
Tube Color
Black
Type
Weather Resistant
Temp. Range
-40 Degrees to 300 Degrees F
Item
Tubing
Clarity
Opaque
Autoclavable
No
Color
Black
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Flow Application
Diluted Acid Transfer Lines, Ethylene Glycol Lines, Water Transfer
Material
EPDM
Resistance Properties
Weather Resistant
For Fluid Type
Diluted Acid, Ethylene Glycol
For Location
Outdoor
Application
Water
System of Measurement
Inch
Tube Form
Straight
Stripe Color
No Stripe
For Environment
Chemical
Maximum Operating Temperature
300 Degrees F
Hardness
Shore A 60
Minimum Operating Temperature
-40 Degrees F
Flexibility
Flexible
Vacuum Rated
Not Rated for Vacuum

Description

Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Material EPDM, Maximum Operating Temperature 300 Degrees F, Outside Diameter 7/16 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Weather Resistant, Reinforcement Not Reinforced, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 1 11/16 in, Clarity Opaque, Does Not Contain Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.