Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, FEP, 1" I.D., 1-1/8" O.D.

  • Mfr # ZUSA-HT-2916

  • Zoro # G8088998


product price: $1,415.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Inside Dia.
1 in
Outside Dia.
1 1/8 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2916
Zoro #
G8088998
UPC #
193005973520
Country of Origin
China

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/8 in
Wall Thickness
0.625 in
Tube Length
100 ft
Tube Bend Radius
8 in
Overall Length
100 ft
Bend Radius
1/2 in
Inside Diameter
1 in
Outside Diameter
1 1/8 in

Details

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Max. Pressure
70 psi @ 73 Degrees F
Tube Color
Clear
Temp. Range
-200 Degrees F to 450 Degrees F
Item
Tubing
Standards
FDA, NSF 51
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Material
FEP
Color
Clear
Jacket Material
No Jacket
For Fluid Type
Beverages
Autoclavable
Yes
Minimum Operating Temperature
-200 Degrees F
Tube Form
Coil
Maximum Operating Pressure
50 psi
Flow Application
Food and Beverage
Hardness
Shore D 55
Clarity
Semi-Clear
Resistance Properties
Chemical Resistant, High Temperature Resistant
Vacuum Rated
Not Rated for Vacuum
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flexibility
Rigid
Maximum Operating Temperature
450 Degrees F
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
System of Measurement
Inch
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
For Environment
Chemical, High Temperature
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
55D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 1 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.