Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, FEP, 1" I.D., 1-1/8" O.D.

  • Mfr # ZUSA-HT-3437

  • Zoro # G8087494


product price: $34.55
/ea

Key Features

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Inside Dia.
1 in
Outside Dia.
1 1/8 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3437
Zoro #
G8087494
UPC #
193005973841
Country of Origin
China

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/8 in
Wall Thickness
0.625 in
Tube Length
2 ft
Tube Bend Radius
8 in
Outside Diameter
1 1/8 in
Overall Length
2 ft
Bend Radius
4 in
Inside Diameter
1 in

Details

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Max. Pressure
70 psi @ 73 Degrees F
Tube Color
Clear
Standards
FDA, NSF 51
Item
Tubing
Temp. Range
-200 Degrees F to 450 Degrees F
Reinforcement
Not Reinforced
Material
FEP
Application
Beverage, Chemical, Food, Water
Color
Clear
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Jacket Color
No Jacket
Autoclavable
Yes
Jacket Material
No Jacket
Flexibility
Rigid
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
50 psi
System of Measurement
Inch
Minimum Operating Temperature
-200 Degrees F
Hardness
Shore D 55
Tube Form
Coil
Resistance Properties
Chemical Resistant, High Temperature Resistant
Flow Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Clarity
Semi-Clear
For Fluid Type
Beverages
For Environment
Chemical, High Temperature
Maximum Operating Temperature
450 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
55D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 1 1/8 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.