Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, FEP, 1/16" I.D., 1/8" O.D.

  • Mfr # ZUSA-HT-1697

  • Zoro # G7371893


product price: $3.89
/ea

Key Features

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1697
Zoro #
G7371893
UPC #
193005146443
Country of Origin
China

Dimensions

Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
0.031 in
Tube Length
2 ft
Tube Bend Radius
1/2 in
Outside Diameter
1/8 in
Inside Diameter
1/16 in
Bend Radius
2 in
Overall Length
2 ft

Details

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Max. Pressure
360 psi @ 73 Degrees F
Tube Color
Clear
Item
Tubing
Temp. Range
-200 Degrees F to 450 Degrees F
Standards
FDA, NSF 51
Reinforcement
Not Reinforced
Color
Clear
Material
FEP
Application
Beverage, Chemical, Food, Water
Clarity
Semi-Clear
Flexibility
Rigid
Chemical Compatibility
For Fluid Type
Beverages
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Hardness
Shore D 55
Resistance Properties
Chemical Resistant, High Temperature Resistant
Minimum Operating Temperature
-200 Degrees F
Stripe Color
No Stripe
Jacket Color
No Jacket
Maximum Operating Pressure
215 psi
Autoclavable
Yes
Flow Application
Food and Beverage
Maximum Operating Temperature
450 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Tube Form
Coil
For Environment
Chemical, High Temperature
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
55D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 215 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 1/8 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.