Shop ZORO SELECT
See all product information
Create Account
Tubing, Nylon, 10 ft, Shore D: 68, 0.376
- Mfr # ZUSA-HT-2736
- Zoro # G7801514
product price:Â
$
28.25
/ea
Key Features
Tube Material
Nylon 12
Inside Dia.
0.376"
Outside Dia.
1/2"
Wall Thickness
0.062"
Max. Pressure
400 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-2736
- Zoro #
- G7801514
- UPC #
- 193005456603
- Country of Origin
- China
Dimensions
- Inside Dia.
- 0.376"
- Outside Dia.
- 1/2"
- Wall Thickness
- 0.062"
- Tube Length
- 10 ft.
- Tube Bend Radius
- 2-1/4"
Details
- Tube Material
- Nylon 12
- Max. Pressure
- 400 psi
- Tube Color
- Blue
- Temp. Range
- -40° to 240° F
- Standards
- FMVSS 106, SAE J844 B
- Reinforcement
- Nylon Braid
- Grade
- D.O.T.
- Durometer
- 68D
Description
Tubing, Air Brake Type Type B, Application Not Applicable, Bend Radius 2 1/4 in, Color Blue, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 10 ft, Outside Diameter 1/2 in, Reinforcement Nylon Braid, Standards FMVSS 106, SAE J844 B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.