Tubing, Nylon, 10 ft, Shore D: 68, 0.376
- Mfr # ZUSA-HT-2740
- Zoro # G7801821
product price:Â
$
22.95
/ea
Key Features
Tube Material
Nylon
Inside Dia.
0.376"
Outside Dia.
1/2"
Wall Thickness
0.062 in
Max. Pressure
400 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-HT-2740
- Zoro #
- G7801821
- UPC #
- 193005456627
- Country of Origin
- China
- Tube Material
- Nylon
- Max. Pressure
- 400 psi
- Tube Color
- Yellow
- Standards
- FMVSS 106, SAE J844 B
- Temp. Range
- -40° to 240° F
- Durometer
- 68D
- Grade
- D.O.T.
- Reinforcement
- Nylon Braid
- Wire Color
- Yellow
- Jacket Material
- No Jacket
- Minimum Operating Temperature
- -40 Degrees F
- Air Brake Type
- Type B
- Temperature Range
- -40 Degrees to 240 Degrees F
- Jacket Color
- No Jacket
- Item
- Tubing
- Maximum Operating Temperature
- 240 Degrees F
- Color
- Yellow
Dimensions
- Inside Dia.
- 0.376"
- Outside Dia.
- 1/2"
- Wall Thickness
- 0.062 in
- Tube Length
- 10 ft.
- Tube Bend Radius
- 2-1/4"
- Length
- 10 ft
- Bend Radius
- 2 1/4 in
- Outside Diameter
- 1/2 in
Description
Tubing, Air Brake Type Type B, Application Not Applicable, Bend Radius 2 1/4 in, Color Yellow, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 10 ft, Outside Diameter 1/2 in, Reinforcement Nylon Braid, Standards FMVSS 106, SAE J844 B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.