Shop ZORO SELECT
See all product information
Create Account
Tubing, Nylon, 100 ft, Shore D: 68, 0.441
- Mfr # ZUSA-HT-2615
- Zoro # G7801219
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Nylon
Inside Dia.
0.441"
Outside Dia.
5/8"
Wall Thickness
0.092 in
Max. Pressure
400 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-HT-2615
- Zoro #
- G7801219
- UPC #
- 193005456153
- Country of Origin
- China
- Tube Material
- Nylon
- Max. Pressure
- 400 psi
- Tube Color
- Black
- Temp. Range
- -40° to 240° F
- Standards
- FMVSS 106, SAE J844 B
- Grade
- D.O.T.
- Reinforcement
- Nylon Braid
- Durometer
- 68D
- Maximum Operating Temperature
- 240 Degrees F
- Jacket Material
- No Jacket
- Air Brake Type
- Type B
- Wire Color
- Black
- Jacket Color
- No Jacket
- Minimum Operating Temperature
- -40 Degrees F
- Temperature Range
- -40 Degrees to 240 Degrees F
- Item
- Tubing
- Color
- Black
Dimensions
- Inside Dia.
- 0.441"
- Outside Dia.
- 5/8"
- Wall Thickness
- 0.092 in
- Tube Length
- 100 ft.
- Tube Bend Radius
- 3-1/2"
- Bend Radius
- 3 1/2 in
- Outside Diameter
- 5/8 in
- Length
- 100 ft
Description
Tubing, Air Brake Type Type B, Application Not Applicable, Bend Radius 3 1/2 in, Color Black, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 100 ft, Outside Diameter 5/8 in, Reinforcement Nylon Braid, Standards FMVSS 106, SAE J844 B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.