Zoro Homepage

Tubing, Nylon, 50 ft, Shore D: 68, 0.251

  • Mfr # ZUSA-HT-2646

  • Zoro # G7801864


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 68
Inside Dia.
251/1000 in
Outside Dia.
3/8 in
Wall Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2646
Zoro #
G7801864
UPC #
193005456245
Country of Origin
China

Dimensions

Inside Dia.
251/1000 in
Outside Dia.
3/8 in
Wall Thickness
0.062 in
Tube Length
50 ft
Length
50 ft
Tube Bend Radius
2-1/4"
Outside Diameter
3/8 in
Bend Radius
2 1/4 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 68
Max. Pressure
500 psi
Tube Color
Blue
Item
Tubing
Standards
FMVSS 106, SAE J844 B
Temp. Range
-40 Degrees F to 240 Degrees F
Color
Blue
Durometer
68D
Reinforcement
Nylon Braid
Grade
D.O.T.
Air Brake Type
Type B
Jacket Color
No Jacket
Maximum Operating Temperature
240 Degrees F
Minimum Operating Temperature
-40 Degrees F
Jacket Material
No Jacket
Temperature Range
-40 Degrees to 240 Degrees F

Description

Tubing, Air Brake Type Type B, Application Not Applicable, Bend Radius 2 1/4 in, Color Blue, Maximum Operating Temperature 240 Degrees F, Jacket Color No Jacket, Jacket Material No Jacket, Length 50 ft, Outside Diameter 3/8 in, Reinforcement Nylon Braid, Standards FMVSS 106, SAE J844 B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.