Zoro Homepage

Tubing, Oil Resistant, 11/16 in OD, 100 ft

  • Mfr # 1524-438687

  • Zoro # G2643645


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Buna N
Tube Hardness
Shore A: 60
Inside Dia.
7/16 in
Outside Dia.
11/16 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1524-438687
Zoro #
G2643645
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
7/16 in
Outside Dia.
11/16 in
Wall Thickness
0.13 in
Tube Length
100 ft
Inside Diameter
7/16 in
Outside Diameter
11/16 in
Overall Length
100 ft
Bend Radius
1 7/8 in

Details

Tube Material
Buna N
Tube Hardness
Shore A: 60
Tube Color
Black
Temp. Range
-20 Degrees F to 210 Degrees F
Item
Tubing
Type
Oil Resistant
Material
Nitrile
Flexibility
Flexible
Fitting Compatibility
Barbed
Flow Application
Diluted Solvent Transfer, Ethylene Glycol Transfer, Water Lines
Resistance Properties
Oil Resistant
Clarity
Opaque
Hardness
Shore A 60
Tube Form
Straight
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
210 Degrees F
Autoclavable
No
Color
Black
Vacuum Rated
Not Rated for Vacuum
For Fluid Type
Diluted Solvents, Oil
Stripe Color
No Stripe
For Environment
Greasy, Oily
Application
Water
System of Measurement
Inch

Description

Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 7/16 in, Material Nitrile, Material Trade Name Not Applicable, Maximum Operating Temperature 210 Degrees F, Outside Diameter 11/16 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 1 7/8 in, Clarity Opaque, Does Not Contain Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.