Zoro Homepage

Tubing, Oil Resistant, 9/16 in OD, 100 ft

  • Mfr # 1524-375563

  • Zoro # G3441277


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Buna N
Tube Hardness
Shore A: 60
Inside Dia.
3/8 in
Outside Dia.
9/16 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1524-375563
Zoro #
G3441277
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Outside Dia.
9/16 in
Wall Thickness
0.09 in
Tube Length
100 ft
Overall Length
100 ft
Inside Diameter
3/8 in
Bend Radius
1 7/8 in
Outside Diameter
9/16 in

Details

Tube Material
Buna N
Tube Hardness
Shore A: 60
Tube Color
Black
Item
Tubing
Temp. Range
-20 Degrees F to 210 Degrees F
Type
Oil Resistant
Material
Nitrile
Minimum Operating Temperature
-20 Degrees F
Flexibility
Flexible
Color
Black
For Fluid Type
Diluted Solvents, Oil
For Environment
Greasy, Oily
Application
Water
Tube Form
Straight
Clarity
Opaque
Maximum Operating Temperature
210 Degrees F
Resistance Properties
Oil Resistant
Stripe Color
No Stripe
Flow Application
Diluted Solvent Transfer, Ethylene Glycol Transfer, Water Lines
Autoclavable
No
Fitting Compatibility
Barbed
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 60

Description

Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Material Nitrile, Material Trade Name Not Applicable, Maximum Operating Temperature 210 Degrees F, Outside Diameter 9/16 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Wall Thickness 0.09 in, Autoclavable No, Bend Radius 1 7/8 in, Clarity Opaque, Does Not Contain Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.