Zoro Homepage

Tubing, Oxygen Barrier, 1 in, Orange

  • Mfr # U880O300

  • Zoro # G1270771


product price: $383.99
/ea
Free Shipping & Returns

Key Features

PEX Size
1 in
Inside Dia.
1 in
Outside Dia.
1 1/8 in
PEX Shape
Coil
Tube Material
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U880O300
Zoro #
G1270771
UPC #
697285433007
Country of Origin
United States

Dimensions

PEX Size
1 in
Inside Dia.
1 in
Outside Dia.
1 1/8 in
Tube Bend Radius
10 in
Tube Length
300 ft
Wall Thickness
0.13 in
Inside Diameter
1 in
PEX Copper Tube Size
1 in
Bend Radius
10 in
Overall Length
300 ft
Outside Diameter
1 1/8 in
Pipe Size
1"

Description

Tubing, Application Water, Color Orange, Hardness Not Applicable, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PEX, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1 1/8 in, Overall Length 300 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size 1 in, PEX Type C, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.