Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Oxygen Barrier, 3/8 in, Orange

  • Mfr # U855O300

  • Zoro # G3263793


product price: $144.99
/ea
Free Shipping & Returns

Key Features

PEX Size
3/8 in
Inside Dia.
3/8 in
Outside Dia.
1/2 in
PEX Shape
Coil
Tube Material
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U855O300
Zoro #
G3263793
UPC #
697285133006
Country of Origin
United States

Dimensions

PEX Size
3/8 in
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Tube Bend Radius
4 in
Tube Length
300 ft
Wall Thickness
0.06 in
Overall Length
300 ft
Bend Radius
4 in
PEX Copper Tube Size
3/8 in
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Pipe Size
3/8"

Details

PEX Shape
Coil
Tube Material
PEX
PEX Type
C
Max. Pressure
160 psi
Tube Color
Orange
Item
Tubing
Standards
ASTM F876, ASTM F877, AWWA C904, CSA B137.5, NSF 14, NSF 61, P171
Temp. Range
0 Degrees F to 200 Degrees F
Material
PEX
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Minimum Operating Temperature
0 Degrees F
Beverage, Food, and Water Compatibility
Potable Water
Jacket Material
No Jacket
Fitting Compatibility
Push-to-Connect, Twist Lock
Peristaltic Pump Compatible
No
Clarity
Opaque
Features
Exterior Oxygen Diffusion Barrier Limits Oxygen Permeation
Color
Orange
Tube Form
Coil
Flexibility
Flexible
Application
Water
Autoclavable
No
Stripe Color
No Stripe
System of Measurement
Inch
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Maximum Operating Pressure
160 psi
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Corrosion Resistant
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Water, Color Orange, Hardness Not Applicable, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PEX, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/2 in, Overall Length 300 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size 3/8 in, PEX Type C, Resistance Properties Corrosion Resistant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.