Zoro Homepage

Tubing, Poly, 1/2 In, 125 PSI, 500 Ft, Yellow

  • Mfr # PE12CY

  • Zoro # G3001993


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyethylene
Tube Hardness
Shore A: 93, Shore D: 45
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE12CY
Zoro #
G3001993
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.062 in
Tube Length
500 ft
Tube Bend Radius
2 1/2 in
Outside Diameter Tolerance
+/-0.006 in
Inside Diameter
3/8 in
Bend Radius
2 1/2 in
Outside Diameter
1/2 in
Overall Length
500 ft

Details

Tube Material
Polyethylene
Tube Hardness
Shore A: 93, Shore D: 45
Max. Pressure
125 psi
Tube Color
Yellow
Standards
FDA, NSF 61
Temp. Range
-50 Degrees to 140 Degrees F
Item
Tubing
Material
LLDPE
Clarity
Opaque
Maximum Operating Temperature
140 Degrees F
Tube Form
Coil
Reinforcement
Not Reinforced
Autoclavable
No
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Jacket Material
No Jacket
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Peristaltic Pump Compatible
No
Maximum Operating Pressure
125 psi @ 75 Degrees F
For Fluid Type
Gas
Hardness
Shore A 98
Flexibility
Flexible
Maximum Vacuum Pressure
28 in Hg
Material Trade Name
Value-Tube
Minimum Operating Temperature
-50 Degrees F
System of Measurement
Inch
Stripe Color
No Stripe
Color
Yellow
Application
Air, Lubricant, Water
Vacuum Rated
Vacuum Rated
Features
Chemically Inert, Impermeable to Gas and Liquids
Does Not Contain
Does Not Impart Taste or Odor

Description

Tubing, Application Air, Lubricant, Water, Color Yellow, Hardness Shore A 98, Inside Diameter 3/8 in, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 125 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.062 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.