Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Poly, 1/2 In, 150 PSI, 250 Ft, Red

  • Mfr # PU12BR

  • Zoro # G1962852


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
21/64 in
Outside Dia.
1/2 in
Wall Thickness
0.086 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU12BR
Zoro #
G1962852
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
21/64 in
Outside Dia.
1/2 in
Wall Thickness
0.086 in
Tube Length
250 ft
Bend Radius
1 51/500 in
Outside Diameter
1/2 in
Inside Diameter
21/64 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
250 ft

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
150 psi
Tube Color
Red
Item
Tubing
Standards
NSF 51, NSF 61, RoHS Compliant
Tolerance
+/-0.004 in
Temp. Range
-40 Degrees to 160 Degrees F
Burst Pressure
600 psi
Vacuum Rating
28 in Hg
Color
Red
Application
Air, Lubricant, Water
Material
Polyurethane
Minimum Operating Temperature
-40 Degrees F
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Maximum Operating Temperature
160 Degrees F
Maximum Vacuum Pressure
28 in Hg
Stripe Color
No Stripe
Autoclavable
No
Does Not Contain
Does Not Impart Taste or Odor
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Clarity
Opaque
Reinforcement
Not Reinforced
Tube Form
Coil
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Features
Flexibility Over a Broad Temperature Range
Fitting Compatibility
Compression, Barbed, Push-to-Connect
For Environment
Broad Temperature
System of Measurement
Inch
Hardness
Shore A 98
For Fluid Type
Gas, Oil
Vacuum Rated
Vacuum Rated
Maximum Operating Pressure
150 psi
Flexibility
Flexible
Material Trade Name
Surethane

Description

Tubing, Application Air, Lubricant, Water, Color Red, Hardness Shore A 98, Inside Diameter 21/64 in, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.