Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Poly, 3/8 In, 150 PSI, 100 Ft, Yellow

  • Mfr # PU38-AY

  • Zoro # G0327512


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU38-AY
Zoro #
G0327512
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.063 in
Tube Length
100 ft
Outside Diameter
3/8 in
Inside Diameter
1/4 in
Bend Radius
1 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
100 ft

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
150 psi
Tube Color
Yellow
Temp. Range
-68 Degrees to 140 Degrees F
Type
Standard
Item
Tubing
Tolerance
+/-0.004 in
Vacuum Rating
28 in Hg
Burst Pressure
600 psi
Standards
NSF 51, NSF 61, RoHS Compliant
Application
Air, Lubricant, Water
Color
Yellow
Material
Polyurethane
Tube Form
Coil
Stripe Color
No Stripe
Vacuum Rated
Vacuum Rated
Maximum Operating Temperature
150 Degrees F
Peristaltic Pump Compatible
No
System of Measurement
Inch
Clarity
Opaque
Maximum Vacuum Pressure
28 in Hg
For Environment
Broad Temperature
For Fluid Type
Gas, Oil
Hardness
Shore A 98
Material Trade Name
Surethane
Jacket Material
No Jacket
Flexibility
Flexible
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Reinforcement
Not Reinforced
Autoclavable
No
Maximum Operating Pressure
150 psi
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Features
Flexibility Over a Broad Temperature Range
Minimum Operating Temperature
-40 Degrees F
Does Not Contain
Does Not Impart Taste or Odor

Description

Tubing, Application Air, Lubricant, Water, Color Yellow, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.