Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Polyethylene, 1/8" I.D., 3/8" O.D.

  • Mfr # ZUSA-HT-3374

  • Zoro # G8087598


product price: $8.99
/ea

Key Features

Tube Material
Polyethylene
Tube Hardness
Shore D: 45
Inside Dia.
1/8 in
Outside Dia.
3/8 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3374
Zoro #
G8087598
UPC #
193005975432
Country of Origin
China

Dimensions

Inside Dia.
1/8 in
Outside Dia.
3/8 in
Wall Thickness
0.125 in
Tube Length
10 ft
Tube Bend Radius
7/8 in
Inside Diameter
1/8 in
Overall Length
10 ft
Outside Diameter
3/8 in
Bend Radius
7/8 in

Details

Tube Material
Polyethylene
Tube Hardness
Shore D: 45
Max. Pressure
340 psi
Tube Color
Clear
Standards
FDA, NSF 51
Item
Tubing
Temp. Range
-85 Degrees to 140 Degrees F
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Chemical Compatibility
Ammonia, Calcium Chloride, Hydrogen Peroxide, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
System of Measurement
Inch
Material
Polyethylene
Hardness
Shore D 45
Resistance Properties
Chemical Resistant
Tube Form
Coil
Minimum Operating Temperature
-85 Degrees F
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Clarity
Semi-Clear
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Autoclavable
No
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
340 psi
Stripe Color
No Stripe
Application
Beverage, Food, Water
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Rigid
Color
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
45D

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 45, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 340 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.