Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Polyethylene, 3/8" I.D., 1/2" O.D.

  • Mfr # ZUSA-HT-3347

  • Zoro # G8089637


product price: $12.99
/ea

Key Features

Tube Material
Polyethylene
Tube Hardness
Shore D: 45
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3347
Zoro #
G8089637
UPC #
193005975371
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.063 in
Tube Length
25 ft
Tube Bend Radius
1 5/8 in
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Bend Radius
1 5/8 in
Overall Length
25 ft

Details

Tube Material
Polyethylene
Tube Hardness
Shore D: 45
Max. Pressure
290 psi
Tube Color
Clear
Standards
FDA, NSF 51
Temp. Range
-85 Degrees to 140 Degrees F
Item
Tubing
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Jacket Color
No Jacket
Jacket Material
No Jacket
Tube Form
Coil
Maximum Operating Temperature
140 Degrees F
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Material
Polyethylene
Chemical Compatibility
Ammonia, Calcium Chloride, Hydrogen Peroxide, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Autoclavable
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Application
Beverage, Food, Water
Clarity
Semi-Clear
Color
Clear
Minimum Operating Temperature
-85 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Shore D 45
Flexibility
Rigid
Peristaltic Pump Compatible
No
Maximum Operating Pressure
290 psi
Resistance Properties
Chemical Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
45D
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 45, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.