Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Polyethylene, 3/8" I.D., 5/8" O.D.

  • Mfr # ZUSA-HT-3381

  • Zoro # G8086164


product price: $11.89
/ea

Key Features

Tube Material
Polyethylene
Tube Hardness
Shore D: 45
Inside Dia.
3/8 in
Outside Dia.
5/8 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3381
Zoro #
G8086164
UPC #
193005975500
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
5/8 in
Wall Thickness
0.125 in
Tube Length
10 ft
Tube Bend Radius
1 7/8 in
Inside Diameter
3/8 in
Outside Diameter
5/8 in
Bend Radius
1 7/8 in
Overall Length
10 ft

Details

Tube Material
Polyethylene
Tube Hardness
Shore D: 45
Max. Pressure
340 psi
Tube Color
Clear
Item
Tubing
Standards
FDA, NSF 51
Temp. Range
-85 Degrees to 140 Degrees F
Reinforcement
Not Reinforced
System of Measurement
Inch
Material
Polyethylene
Autoclavable
No
Chemical Compatibility
Ammonia, Calcium Chloride, Hydrogen Peroxide, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Flexibility
Rigid
Application
Beverage, Food, Water
Resistance Properties
Chemical Resistant
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
340 psi
Clarity
Semi-Clear
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore D 45
Jacket Color
No Jacket
Minimum Operating Temperature
-85 Degrees F
Color
White
Tube Form
Coil
Fitting Compatibility
Compression, Push-to-Connect
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
45D

Description

Tubing, Application Beverage, Food, Water, Color White, Hardness Shore D 45, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 340 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.