Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Polyethylene, 5/16" I.D., 1/2" O.D.

  • Mfr # ZUSA-HT-3445

  • Zoro # G8088002


product price: $2.79
/ea

Key Features

Tube Material
Polyethylene
Tube Hardness
Shore D: 45
Inside Dia.
5/16 in
Outside Dia.
1/2 in
Wall Thickness
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3445
Zoro #
G8088002
UPC #
193005975722
Country of Origin
China

Dimensions

Inside Dia.
5/16 in
Outside Dia.
1/2 in
Wall Thickness
0.094 in
Tube Length
2 ft
Tube Bend Radius
1 5/8 in
Bend Radius
1 5/8 in
Overall Length
2 ft
Inside Diameter
5/16 in
Outside Diameter
1/2 in

Details

Tube Material
Polyethylene
Tube Hardness
Shore D: 45
Max. Pressure
340 psi
Tube Color
Clear
Standards
FDA, NSF 51
Item
Tubing
Temp. Range
-85 Degrees to 140 Degrees F
Reinforcement
Not Reinforced
Flexibility
Rigid
Jacket Color
No Jacket
Maximum Operating Pressure
340 psi
Color
Clear
Hardness
Shore D 45
Clarity
Semi-Clear
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Tube Form
Coil
Resistance Properties
Chemical Resistant
Chemical Compatibility
Ammonia, Calcium Chloride, Hydrogen Peroxide, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Autoclavable
No
System of Measurement
Inch
Minimum Operating Temperature
-85 Degrees F
Application
Beverage, Food, Water
Material
Polyethylene
Vacuum Rated
Not Rated for Vacuum
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
45D
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 45, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 340 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.