Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Polyethylene

  • Mfr # PE14-ND

  • Zoro # G2687422


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyethylene
Tube Hardness
Shore D: 55
Inside Dia.
5/32 in
Outside Dia.
1/4 in
Wall Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE14-ND
Zoro #
G2687422
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
5/32 in
Outside Dia.
1/4 in
Wall Thickness
0.04 in
Tube Length
1,000 ft
Tube Bend Radius
2 in
Outside Diameter
1/4 in
Overall Length
1,000 ft
Bend Radius
2 in
Inside Diameter
5/32 in

Details

Tube Material
Polyethylene
Tube Hardness
Shore D: 55
Max. Pressure
150 psi
Tube Color
Natural
Standards
FDA, NSF 61
Temp. Range
-50 Degrees to 140 Degrees F
Item
Tubing
Material
LLDPE
Minimum Operating Temperature
-50 Degrees F
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Jacket Material
No Jacket
Features
Chemically Inert, Impermeable to Gas and Liquids
Maximum Operating Temperature
140 Degrees F
Clarity
Semi-Clear
Application
Air, Lubricant, Water
Stripe Color
No Stripe
Flexibility
Flexible
Autoclavable
No
System of Measurement
Inch
Peristaltic Pump Compatible
No
Color
White
Material Trade Name
Value-Tube
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Does Not Contain
Does Not Impart Taste or Odor
Maximum Vacuum Pressure
28 in Hg
For Fluid Type
Gas
Maximum Operating Pressure
150 psi @ 75 Degrees F
Vacuum Rated
Vacuum Rated
Reinforcement
Not Reinforced
Tube Form
Coil
Hardness
Shore A 98

Description

Tubing, Application Air, Lubricant, Water, Color White, Hardness Shore A 98, Inside Diameter 11/64 in, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 1,000 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.04 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.