Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Polypropylene, 3/8 In OD, 100Ft

  • Mfr # 380610

  • Zoro # G2831771


product price: $34.29
/ea

Key Features

Tube Material
Polypropylene
Tube Hardness
Shore R: 86
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380610
Zoro #
G2831771
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.063 in
Tube Length
100 ft
Tube Bend Radius
3 3/4 in
Bend Radius
3 3/4 in
Length
100 ft.
Overall Length
100 ft
Inside Diameter
1/4 in
Outside Diameter
3/8 in

Details

Tube Material
Polypropylene
Tube Hardness
Shore R: 86
Max. Pressure
157 psi
Tube Color
Translucent
Material
Polypropylene
Type
Flexible
Max. Pressure (PSI)
157 psi
Temp. Range
35 Degrees to 220 Degrees F
Tensile Strength
4,900 psi
Standards
FDA CFR 21 177.1520
Color
Clear
Hardness
Rockwell R 60
Item
Tubing
Application
Air, Water
System of Measurement
Inch
Flow Application
Food and Beverage, Gases Transfer, Hot Liquid Transfer
Clarity
Semi-Clear
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Minimum Operating Temperature
35 Degrees F
Maximum Operating Temperature
220 Degrees F
Maximum Operating Pressure
157 psi
Stripe Color
No Stripe
Flexibility
Flexible
Tube Form
Coil
Fitting Compatibility
Barbed

Description

Tubing, Application Air, Water, Color Clear, Hardness Rockwell R 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polypropylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 157 psi, Maximum Operating Temperature 220 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.