Zoro Homepage

Tubing, Polypropylene, 5/8 In OD, 100Ft

  • Mfr # 382010

  • Zoro # G3351135


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polypropylene
Tube Hardness
Shore R: 86
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382010
Zoro #
G3351135
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.063 in
Tube Length
100 ft
Tube Bend Radius
6 1/4 in
Bend Radius
6 1/4 in
Length
100 ft.
Inside Diameter
1/2 in
Outside Diameter
5/8 in
Overall Length
100 ft

Details

Tube Material
Polypropylene
Tube Hardness
Shore R: 86
Max. Pressure
87 psi
Tube Color
Translucent
Type
Flexible
Temp. Range
35 Degrees to 220 Degrees F
Hardness
Rockwell R 60
Tensile Strength
4,900 psi
Standards
FDA CFR 21 177.1520
Color
Clear
Item
Tubing
Material
Polypropylene
Max. Pressure (PSI)
87 psi
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Application
Air, Water
Stripe Color
No Stripe
Tube Form
Coil
Minimum Operating Temperature
35 Degrees F
Peristaltic Pump Compatible
No
Flexibility
Flexible
Maximum Operating Pressure
87 psi
Maximum Operating Temperature
220 Degrees F
Jacket Color
No Jacket
Clarity
Semi-Clear
Vacuum Rated
Not Rated for Vacuum
Flow Application
Food and Beverage, Gases Transfer, Hot Liquid Transfer
Fitting Compatibility
Barbed
System of Measurement
Inch

Description

Tubing, Application Air, Water, Color Clear, Hardness Rockwell R 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polypropylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 87 psi, Maximum Operating Temperature 220 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.