Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Polyurethane, 3/8" I.D.

  • Mfr # ZUSA-HT-1544

  • Zoro # G6414668


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 90
Inside Dia.
3/8 in
Outside Dia.
17/32 in
Wall Thickness
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1544
Zoro #
G6414668
UPC #
193005144753
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
17/32 in
Wall Thickness
0.313 in
Tube Length
2 ft
Outside Diameter
17/32 in
Inside Diameter
3/8 in
Overall Length
2 ft
Bend Radius
1 3/8 in
Tube Bend Radius
1-3/8"

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 90
Max. Pressure
200 psi
Tube Color
Clear
Standards
FDA, NSF 51, NSF 61
Application
Beverage, Food, Water
Temp. Range
-80 Degrees to 160 Degrees F
Item
Tubing
Durometer
90A
Color
Clear
Material
Polyurethane
Reinforcement
Polyester Braid
Minimum Operating Temperature
-80 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water
Stripe Color
No Stripe
Hardness
Shore A 90
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Maximum Operating Temperature
160 Degrees F
Features
Withstands High Pressure
Autoclavable
No
Chemical Compatibility
Calcium Chloride, Ether, Freon 12, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Peristaltic Pump Compatible
No
Maximum Operating Pressure
200 psi
Clarity
Clear
Jacket Material
No Jacket
Jacket Color
No Jacket
Flow Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
For Fluid Type
Beverages
Tube Form
Coil
For Potable Water Use
Yes
Flexibility
Semi-Rigid
Resistance Properties
Abrasion Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 160 Degrees F, Outside Diameter 17/32 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.