Zoro Homepage

Tubing, PVC, 1-1/2" I.D., 2" O.D.

  • Mfr # ZUSA-HT-2119

  • Zoro # G8343073


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
1 1/2 in
Outside Dia.
2 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2119
Zoro #
G8343073
UPC #
193005970901
Country of Origin
China

Dimensions

Inside Dia.
1 1/2 in
Outside Dia.
2 in
Wall Thickness
0.25 in
Tube Length
100 ft
Tube Bend Radius
1 1/2 in
Bend Radius
1 1/2 in
Overall Length
100 ft
Inside Diameter
1 1/2 in
Outside Diameter
2 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
140 psi
Tube Color
Clear
Item
Tubing
Material
PVC
Flexibility
Semi-Flexible
Color
Clear
Temp. Range
-40 Degrees to 140 Degrees F
Durometer
65A
Standards
3-A 20-27, FDA
Application
Beverage, Food, Water
Reinforcement
Polyester Braid
Resistance Properties
Hardening Resistant, Swelling Resistant
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
60 psi
Clarity
Clear
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Industry Application
Laboratory
Autoclavable
No
Tube Form
Coil
Maximum Operating Temperature
140 Degrees F
Chemical Compatibility
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
For Fluid Type
Beverages, Fuel, Lubricant
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 65
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Jacket Material
No Jacket
Stripe Color
No Stripe
Jacket Color
No Jacket
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.