Zoro Homepage

Tubing, PVC, 1-1/2" I.D., 2" O.D.

  • Mfr # ZUSA-HT-3233

  • Zoro # G8345916


product price: $45.49
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
1 1/2 in
Outside Dia.
2 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3233
Zoro #
G8345916
UPC #
193005969578
Country of Origin
China

Dimensions

Inside Dia.
1 1/2 in
Outside Dia.
2 in
Wall Thickness
0.25 in
Tube Length
5 ft
Tube Bend Radius
1 1/4 in
Inside Diameter
1 1/2 in
Outside Diameter
2 in
Overall Length
5 ft
Bend Radius
1 1/4 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
55 psi
Tube Color
Clear
Item
Tubing
Application
Beverage, Food, Water
Durometer
65A
Color
Clear
Standards
FDA, NSF 51
Flexibility
Semi-Flexible
Temp. Range
-50 Degrees to 150 Degrees F
Material
PVC
Reinforcement
Spring Steel Wire
Industry Application
Laboratory
Autoclavable
No
Hardness
Shore A 65
Minimum Operating Temperature
-50 Degrees F
For Fluid Type
Beverages, Fuel, Lubricant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
System of Measurement
Inch
Food Application
Food and Beverage
Peristaltic Pump Compatible
No
Tube Form
Coil
Jacket Color
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Pressure
55 psi
Maximum Operating Temperature
140 Degrees F
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Clarity
Clear
Jacket Material
No Jacket
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 55 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.