Zoro Homepage

Tubing, PVC, 1" I.D., 1-1/4" O.D.

  • Mfr # ZUSA-HT-2198

  • Zoro # G8342863


product price: $8.79
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2198
Zoro #
G8342863
UPC #
193005971304
Country of Origin
China

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.125 in
Tube Length
2 ft
Tube Bend Radius
1 1/4 in
Outside Diameter
1 1/4 in
Bend Radius
1 1/4 in
Inside Diameter
1 in
Overall Length
2 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
120 psi
Tube Color
Clear
Item
Tubing
Material
PVC
Application
Beverage, Food, Water
Color
Clear
Standards
3-A 20-27, FDA
Flexibility
Semi-Flexible
Durometer
65A
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcement
Polyester Braid
System of Measurement
Inch
Jacket Color
No Jacket
Chemical Compatibility
Minimum Operating Temperature
-40 Degrees F
Fitting Compatibility
Barbed
Industry Application
Laboratory
Jacket Material
No Jacket
Maximum Operating Temperature
140 Degrees F
Stripe Color
No Stripe
Resistance Properties
Hardening Resistant, Swelling Resistant
Food Application
Dairy, Food, and Beverage
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 65
Maximum Operating Pressure
80 psi
Peristaltic Pump Compatible
No
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Autoclavable
No
For Fluid Type
Beverages, Fuel, Lubricant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Tube Form
Coil
Clarity
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/4 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.