Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, PVC, 1" I.D., 1-1/4" O.D.

  • Mfr # ZUSA-HT-2294

  • Zoro # G6415553


product price: $9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-2294
Zoro #
G6415553
UPC #
193005970826
Country of Origin
China

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.125 in
Tube Length
2 ft
Tube Bend Radius
1 1/4 in
Outside Diameter
1 1/4 in
Bend Radius
1 1/4 in
Inside Diameter
1 in
Overall Length
2 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
20 psi
Tube Color
Clear
Item
Tubing
Color
Clear
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Standards
3-A 20-27, FDA
Durometer
65A
Temp. Range
-40 Degrees to 140 Degrees F
Material
PVC
Reinforcement
Not Reinforced
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Fitting Compatibility
Barbed
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Color
No Jacket
Peristaltic Pump Compatible
Yes
Hardness
Shore A 65
Industry Application
Laboratory
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
15 psi
Jacket Material
No Jacket
Food Application
Dairy, Food, and Beverage
Stripe Color
No Stripe
For Fluid Type
Beverages, Fuel, Lubricant
Chemical Compatibility
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Autoclavable
No
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Clarity
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/4 in, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.